Motion
8896

3M
8896

Scotch® Strapping Tape - White, 3.77 in Wide, 120.297 yd Long
Mi Item #09470120
MFR #8896
Price$155.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8896

Scotch® Strapping Tape - White, 3.77 in Wide, 120.297 yd Long
Mi Item #09470120
MFR #8896

Mfr description
7100066590 SCOTCH STRAPPING TAPE 8896,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.13/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    120.297 yd
  • Width
    3.77 in

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    White
  • Elongation at Break
    32 %
  • UPC_NO
    00076308979645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)