1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
8898
Scotch® Strapping Tape - Blue, 0.7 in Wide, 360.89 yd Long
MI ITEM #
09470122
MFR #
8898
Price
$56.06
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Filament Tape
3M 8898
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
8898
Scotch® Strapping Tape - Blue, 0.7 in Wide, 360.89 yd Long
MI ITEM #
09470122
MFR #
8898
Mfr description
7000123850 SCOTCH STRAPPING TAPE 8898,
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$56
.06
/each
Add to Cart
Specifications
Dimensions
Core Size
3 in
Length
360.89 yd
Tensile Strength
160
Width
0.7 in
Details
Adhesive Material
Synthetic Rubber
Backing Material
Polypropylene
Color
Blue
Elongation at Break
32 %
UPC_NO
00021200423567
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items