Motion
8898

3M
8898

Filament Tape - Blue, 11.3386 in, 288 mm Wide, 360.89 yd, 330 m Long
MI ITEM #09470133
MFR #8898
Price$896.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8898

Filament Tape - Blue, 11.3386 in, 288 mm Wide, 360.89 yd, 330 m Long
MI ITEM #09470133
MFR #8898

Mfr description
7000137386 SCOTCH STRAPPING TAPE 8898,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly and resists stains on some surfaces, such as metal
  • Proprietary 3M pressure-sensitive synthetic rubber adhesive is specifically formulated to adhere evenly and bond firmly to long lasting hold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$896.83/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    360.89 yd, 330 m
  • Tensile Strength
    160
  • Width
    11.3386 in, 288 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Blue
  • Elongation at Break
    32 %
  • Manufacturer Upc Number
    50051115030944
  • UPC_NO
    50051115030944

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)