Motion
7010374693 3M POLYESTER TAPE 8901, BLUE, 2 IN X 72 YD, 0.9 MIL, 24 ROLL

3M
7010374693 3M POLYESTER TAPE 8901, BLUE, 2 IN X 72 YD, 0.9 MIL, 24 ROLL

3M™ Polyester Tape 8901, Blue, 2 in x 72 yd, 0.9 mil, 24 rolls per case, Plastic Core
MI ITEM #09470169
MFR #7010374693 3M POLYESTER TAPE 8901, BLUE, 2 IN X 72 YD, 0.9 MIL, 24 ROLL
Price$163.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010374693 3M POLYESTER TAPE 8901, BLUE, 2 IN X 72 YD, 0.9 MIL, 24 ROLL

3M™ Polyester Tape 8901, Blue, 2 in x 72 yd, 0.9 mil, 24 rolls per case, Plastic Core
MI ITEM #09470169
MFR #7010374693 3M POLYESTER TAPE 8901, BLUE, 2 IN X 72 YD, 0.9 MIL, 24 ROLL

Mfr description
7010374693 3M POLYESTER TAPE 8901,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.06/each

Specifications

Dimensions

  • Length
    72 yd
  • Width
    2 in

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051111927311
  • UPC_NO
    00051111927311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)