Motion
7010335552 3M POLYESTER TAPE 8902, BLUE, 6 IN X 72 YD, 3.4 MIL, 4 ROLLS

3M
7010335552 3M POLYESTER TAPE 8902, BLUE, 6 IN X 72 YD, 3.4 MIL, 4 ROLLS

3M™ Polyester Tape 8902, Blue, 6 in x 72 yd, 3.4 mil, 4 rolls per case
MI ITEM #09470207
MFR #7010335552 3M POLYESTER TAPE 8902, BLUE, 6 IN X 72 YD, 3.4 MIL, 4 ROLLS
List Price$489.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010335552 3M POLYESTER TAPE 8902, BLUE, 6 IN X 72 YD, 3.4 MIL, 4 ROLLS

3M™ Polyester Tape 8902, Blue, 6 in x 72 yd, 3.4 mil, 4 rolls per case
MI ITEM #09470207
MFR #7010335552 3M POLYESTER TAPE 8902, BLUE, 6 IN X 72 YD, 3.4 MIL, 4 ROLLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$489.19/each for your price

Overview

Mfr description
7010335552 3M POLYESTER TAPE 8902,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
  • Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
  • Thicker version of 3M™ Polyester Tape 8901, providing more durability and longer wear
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Translucent blue backing provides easy identification and positioning
  • Commonly used as a protective tape during shipping and handling operations

Specifications

  • Color
    Blue
  • Length
    72 yd
  • Width
    6 in
  • Manufacturer Upc Number
    00051111927465
  • UPC_NO
    00051111927465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought