Motion
7000036203 3M POLYESTER TAPE 8905, BLUE, 1 IN X 72 YD, 6.4 MIL, 36 ROLL

3M
7000036203 3M POLYESTER TAPE 8905, BLUE, 1 IN X 72 YD, 6.4 MIL, 36 ROLL

3M™ Polyester Tape 8905, Blue, 1 in x 72 yd, 6.4 mil, 36 rolls per case, Plastic Core
Mi Item #09470243
MFR #7000036203 3M POLYESTER TAPE 8905, BLUE, 1 IN X 72 YD, 6.4 MIL, 36 ROLL
Price$115.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000036203 3M POLYESTER TAPE 8905, BLUE, 1 IN X 72 YD, 6.4 MIL, 36 ROLL

3M™ Polyester Tape 8905, Blue, 1 in x 72 yd, 6.4 mil, 36 rolls per case, Plastic Core
Mi Item #09470243
MFR #7000036203 3M POLYESTER TAPE 8905, BLUE, 1 IN X 72 YD, 6.4 MIL, 36 ROLL

Mfr description
7000036203 3M POLYESTER TAPE 8905,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.03/each

Specifications

Dimensions

  • Length
    72 yd
  • Width
    1 in

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051115628689
  • UPC_NO
    00051115628689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)