Motion
890MSR

3M
890MSR

Scotch® Filament Tape - Black, 2.83 in Wide, 60.14 yd Long
MI ITEM #09470253
MFR #890MSR
Price$244.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
890MSR

Scotch® Filament Tape - Black, 2.83 in Wide, 60.14 yd Long
MI ITEM #09470253
MFR #890MSR

Mfr description
7000137855 SCOTCH FILAMENT TAPE 890MSR,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.63/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd
  • Shelf Life
    18 months
  • Tensile Strength
    680
  • Width
    2.83 in

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polyester
  • Color
    Black
  • Elongation at Break
    5 %
  • Max Operating Temperature
    120 °F
  • UPC_NO
    00051115558870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)