Motion
890MSR

3M
890MSR

Filament Tape - Transparent, 0.4724 in, 12 mm Wide, 60.14 yd, 55 m Long
MI ITEM #09470255
MFR #890MSR
Price$28.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
890MSR

Filament Tape - Transparent, 0.4724 in, 12 mm Wide, 60.14 yd, 55 m Long
MI ITEM #09470255
MFR #890MSR

Mfr description
7000124625 SCOTCH FILAMENT TAPE 890MSR,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Modified synthetic rubber adhesive provides better adhesion than natural rubber adhesives and bonds well to metals and oily surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.73/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd, 55 m
  • Shelf Life
    18 months
  • Width
    0.4724 in, 12 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    5 %
  • Manufacturer Upc Number
    00051115559112
  • Max Operating Temperature
    49 °C
  • Operating Temperature Range
    4.4 to 49 °C
  • UPC_NO
    00051115559112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)