Motion
890MSR

3M
890MSR

Filament Tape - Transparent, 1.8897 in, 48 mm Wide, 60.14 yd, 55 m Long
MI ITEM #09470262
MFR #890MSR
Price$132.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
890MSR

Filament Tape - Transparent, 1.8897 in, 48 mm Wide, 60.14 yd, 55 m Long
MI ITEM #09470262
MFR #890MSR

Mfr description
7000124629 SCOTCH FILAMENT TAPE 890MSR,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Modified synthetic rubber adhesive provides better adhesion than natural rubber adhesives and bonds well to metals and oily surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.12/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd, 55 m
  • Shelf Life
    18 months
  • Width
    1.8897 in, 48 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    5 %
  • Manufacturer Upc Number
    00689330195923
  • Max Operating Temperature
    49 °C
  • Operating Temperature Range
    4.4 to 49 °C
  • UPC_NO
    50051125740611

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)