Motion
890RCT

3M
890RCT

Tape - Transparent, 2.3600 in, 60 mm Wide, 60.14 yd, 55 m Long
Mi Item #09470265
MFR #890RCT
Price$143.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
890RCT

Tape - Transparent, 2.3600 in, 60 mm Wide, 60.14 yd, 55 m Long
Mi Item #09470265
MFR #890RCT

Mfr description
7100015522 SCOTCH HIGH STRENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.49/each

Specifications

Dimensions

  • Length
    60.14 yd, 55 m
  • Tensile Strength
    680
  • Width
    2.3600 in, 60 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    5 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)