Motion
890RCT

3M
890RCT

Filament Tape - Transparent, 1.8800 in, 48 mm Wide, 546.8 yd, 500 m Long
MI ITEM #09470267
MFR #890RCT
Price$1,043.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
890RCT

Filament Tape - Transparent, 1.8800 in, 48 mm Wide, 546.8 yd, 500 m Long
MI ITEM #09470267
MFR #890RCT

Mfr description
7100015492 SCOTCH HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Synthetic rubber adhesive bonds easily to most corrugated, especially recycled corrugated fiberboard (cardboard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.47/each

Specifications

Dimensions

  • Length
    546.8 yd, 500 m
  • Tensile Strength
    680
  • Width
    1.8800 in, 48 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    5 %
  • Manufacturer Upc Number
    00051115719646
  • UPC_NO
    00051115719646

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)