1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
890RCT
Filament Tape - Transparent, 1.8897 in, 48 mm Wide, 60.14 yd, 55 m Long
MI ITEM #
09470269
MFR #
890RCT
Price
$114.79
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Filament Tape
3M 890RCT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
890RCT
Filament Tape - Transparent, 1.8897 in, 48 mm Wide, 60.14 yd, 55 m Long
MI ITEM #
09470269
MFR #
890RCT
Mfr description
7100015493 SCOTCH HIGH STRENGTH
For industrial/occupational use only. Not for consumer sale or use.
Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
Synthetic rubber adhesive bonds easily to most corrugated, especially recycled corrugated fiberboard (cardboard)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$114
.79
/each
Add to Cart
Specifications
Dimensions
Length
60.14 yd, 55 m
Width
1.8897 in, 48 mm
Details
Adhesive Material
Synthetic Rubber
Backing Material
Polyester
Color
Transparent
Elongation at Break
5 %
Manufacturer Upc Number
00051115719622
UPC_NO
50051115719627
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items