Motion
8915

3M
8915

Filament Tape - Transparent, 0.9400 in, 24 mm Wide, 120.3 yd, 110 m Long
MI ITEM #09470304
MFR #8915
Price$53.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8915

Filament Tape - Transparent, 0.9400 in, 24 mm Wide, 120.3 yd, 110 m Long
MI ITEM #09470304
MFR #8915

Mfr description
7000124112 SCOTCH FILAMENT TAPE CLEAN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Filament-reinforced tape resists nicks, abrasion and moisture
  • Designed for temporary holding applications such as holding appliance parts and other consumer goods together during manufacture and shipping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.54/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    120.3 yd, 110 m
  • Tensile Strength
    170
  • Width
    0.9400 in, 24 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    3 %
  • Manufacturer Upc Number
    00048011539515
  • UPC_NO
    00048011539515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)