Motion
7100139686 SCOTCH DECORATIVE POLY BUBBLE MAILER, 8915-DS, SIZE 5, 10.5

3M
7100139686 SCOTCH DECORATIVE POLY BUBBLE MAILER, 8915-DS, SIZE 5, 10.5

Scotch™ Decorative Poly Bubble Mailer, 8915-DS, Size 5, 10.5 in x 15.25 in, 12/Case
MI ITEM #09470308
MFR #7100139686 SCOTCH DECORATIVE POLY BUBBLE MAILER, 8915-DS, SIZE 5, 10.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100139686 SCOTCH DECORATIVE POLY BUBBLE MAILER, 8915-DS, SIZE 5, 10.5

Scotch™ Decorative Poly Bubble Mailer, 8915-DS, Size 5, 10.5 in x 15.25 in, 12/Case
MI ITEM #09470308
MFR #7100139686 SCOTCH DECORATIVE POLY BUBBLE MAILER, 8915-DS, SIZE 5, 10.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100139686 SCOTCH DECORATIVE POLY
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051131845664
  • UPC_NO
    00051131845664
  • Length
    15.25 in
  • Color
    Transparent
  • Weight
    0.098 lbs
  • Width
    10.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text