Motion
0229-02954

HUB CITY INC
0229-02954

Right Angle Worm Gear Speed Reducer - 182TC Frame
Mi Item #09470323
MFR #0229-02954
Price$259.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-02954

Right Angle Worm Gear Speed Reducer - 182TC Frame
Mi Item #09470323
MFR #0229-02954

Mfr description
0229-02954 260 KIT, SIDE MOUNT - 182TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.87/each

Specifications

Dimensions

  • Case Size
    260
  • Manufacturer Reducer Size
    260
  • NEMA / IEC Frame Size
    182TC
  • Shipping Dimensions Height
    4.0000 in;101.60 mm
  • Shipping Dimensions Length
    9.0000 in;228.60 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    9.0 lbs, 4.082 kg

Details

  • Gearbox Component Type
    Worm Gear Reducer
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    260 KIT, SIDE MOUNT - 182TC (PCX)
  • Mounting Type
    Side Mount
  • Series
    PowerCubeX
  • Style
    Side Mount Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)