Motion
0229-02955

HUB CITY INC
0229-02955

0229-02955 320 KIT, SIDE MOUNT (PC)(BRK
MI ITEM #09470325
MFR #0229-02955
List Price$323.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-02955

0229-02955 320 KIT, SIDE MOUNT (PC)(BRK
MI ITEM #09470325
MFR #0229-02955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$323.28/each for your price

Overview

Mfr description
0229-02955 320 KIT, SIDE MOUNT (PC)(BRK

Specifications

  • Style
    Side Mount Bracket
  • Housing Material
    Steel
  • Series
    PowerCubeX
  • Manufacturer Reducer Size
    320
  • Mounting Type
    Side Mount
  • Manufacturer Catalog Number
    320 KIT, SIDE MOUNT (PCX)(BRKT-1PC)
  • Shipping Dimensions Height
    4.0000 in;101.60 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    12.0000 in
  • Weight
    10 lbs, 4.536 kg
  • Gearbox Component Type
    Gearbox Accessory
  • Case Size
    320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text