Motion
7000124904 SCOTCH FILAMENT TAPE 8916V, CLEAR, 48 MM X 110 M, 6.8 MIL, 6.8 M

3M
7000124904 SCOTCH FILAMENT TAPE 8916V, CLEAR, 48 MM X 110 M, 6.8 MIL, 6.8 M

Scotch® Filament Tape 8916V, Clear, 48 mm x 110 m, 6.8 mil, 6.8 mil, 12 rolls per case
MI ITEM #09470326
MFR #7000124904 SCOTCH FILAMENT TAPE 8916V, CLEAR, 48 MM X 110 M, 6.8 MIL, 6.8 M
List Price$160.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124904 SCOTCH FILAMENT TAPE 8916V, CLEAR, 48 MM X 110 M, 6.8 MIL, 6.8 M

Scotch® Filament Tape 8916V, Clear, 48 mm x 110 m, 6.8 mil, 6.8 mil, 12 rolls per case
MI ITEM #09470326
MFR #7000124904 SCOTCH FILAMENT TAPE 8916V, CLEAR, 48 MM X 110 M, 6.8 MIL, 6.8 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.56/each for your price

Overview

Mfr description
7000124904 SCOTCH FILAMENT TAPE 8916V,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue, filament-reinforced tape provides high-tensile strength and resists nicks, abrasion and moisture
  • Designed for temporary holding applications such as holding appliance parts and other consumer goods together during manufacture and shipping
  • Adhesive offers clean removal and stain resistance on some finishes
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Glass yarn filaments add strength for box closing, bundling and more
  • Able to withstand rough shipping and handling conditions

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051115690402
  • UPC_NO
    00051115690402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text