Motion
0229-02957

HUB CITY INC
0229-02957

0229-02957 180 KIT, VERTICAL MOUNT AL,A
Mi Item #09470327
MFR #0229-02957
Price$589.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-02957

0229-02957 180 KIT, VERTICAL MOUNT AL,A
Mi Item #09470327
MFR #0229-02957

Mfr description
0229-02957 180 KIT, VERTICAL MOUNT AL,A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.49/each

Specifications

Dimensions

  • Case Size
    180
  • Shipping Dimensions Height
    4.0000 in;101.60 mm
  • Shipping Dimensions Length
    10.0000 in;254 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    7.00 lbs, 3.175 kg

Details

  • Gearbox Component Type
    Worm Gear Reducer
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    180 KIT, AR (PCX), VERTICAL MOUNT AL
  • Mounting Type
    Vertical Mount
  • Series
    PowerCubeX
  • Style
    Vertical Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)