Motion
8919MSR

3M
8919MSR

Tape - Transparent, 3.7795 in, 96 mm Wide, 60.14 yd, 55 m Long
Mi Item #09470344
MFR #8919MSR
Price$181.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8919MSR

Tape - Transparent, 3.7795 in, 96 mm Wide, 60.14 yd, 55 m Long
Mi Item #09470344
MFR #8919MSR

Mfr description
7000124624 SCOTCH FILAMENT TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.92/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd, 55 m
  • Tensile Strength
    380
  • Width
    3.7795 in, 96 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polyester
  • Color
    Transparent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)