Motion
0229-03187

HUB CITY INC
0229-03187

0229-03187 W150 KIT, MTG BASE BOS UP
Mi Item #09470347
MFR #0229-03187
Price$133.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03187

0229-03187 W150 KIT, MTG BASE BOS UP
Mi Item #09470347
MFR #0229-03187

Mfr description
0229-03187 W150 KIT, MTG BASE BOS UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.85/each

Specifications

Dimensions

  • Case Size
    150
  • Manufacturer Reducer Size
    150
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    8.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Weight
    3.0 lbs

Details

  • Gearbox Component Type
    Mounting Base Kit
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    MTG BASE BOS UP, W150 KIT
  • Mounting Type
    Base Mount
  • Series
    PowerCubeX
  • Standard Base Kit
    Included
  • Style
    Base Mount Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)