Motion
7010368350 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892199, 9

3M
7010368350 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892199, 9

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 892199, 921 2 in x 1/4 in, 10 per case
Mi Item #09470349
MFR #7010368350 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892199, 9
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368350 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892199, 9

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 892199, 921 2 in x 1/4 in, 10 per case
Mi Item #09470349
MFR #7010368350 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892199, 9

Mfr description
7010368350 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining extra hard density wheel with medium and coarse mineral results in aggressive edge deburring and finishing
  • Harder material density and increased edge durability over 800 Series Unitized Wheels increases life for heavy-duty tasks and hard metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.85/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010368350 Standard Abrasives Quick Change TR A/O Unitized Wheel 892199 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material, designed for efficient quick-change deburring and blending applications.
  • Manufacturer Upc Number
    00051115352188
  • UPC_NO
    00051115352188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)