Motion
0229-03194

HUB CITY INC
0229-03194

0229-03194 W240 KIT, J-BRACKET
Mi Item #09470357
MFR #0229-03194
Price$275.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03194

0229-03194 W240 KIT, J-BRACKET
Mi Item #09470357
MFR #0229-03194

Mfr description
0229-03194 W240 KIT, J-BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.43/each

Specifications

Dimensions

  • Shipping Dimensions Height
    2.0000 in;50.80 mm
  • Shipping Dimensions Length
    6.0000 in;152.40 mm
  • Shipping Dimensions Width
    6.0000 in;152.40 mm
  • Weight
    3.00 lbs, 1.36 kg

Details

  • Housing Material
    Steel
  • Manufacturer Catalog Number
    J-BRACKET, W240 KIT
  • Series
    PowerCubeX
  • Style
    J-Bracket Kit
  • Vertical J Base Kit
    W240 KIT;J-BRACKET
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)