Motion
0229-03197

HUB CITY INC
0229-03197

0229-03197 320 KIT, J-BRACKET
Mi Item #09470362
MFR #0229-03197
Price$376.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03197

0229-03197 320 KIT, J-BRACKET
Mi Item #09470362
MFR #0229-03197

Mfr description
0229-03197 320 KIT, J-BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.28/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    320
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    8.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Weight
    6 lbs

Details

  • Manufacturer Catalog Number
    320 KIT, J-BRACKET
  • Mounting Type
    J-BRACKET
  • Series
    PowerCubeX
  • Style
    J-BRACKET
  • Vertical J Base Kit
    320 KIT;J-BRACKET
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)