Motion
0229-03202

HUB CITY INC
0229-03202

0229-03202 W240 KIT, F-FLANGE
Mi Item #09470369
MFR #0229-03202
Price$430.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03202

0229-03202 W240 KIT, F-FLANGE
Mi Item #09470369
MFR #0229-03202

Mfr description
0229-03202 W240 KIT, F-FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.59/each

Specifications

Dimensions

  • Shipping Dimensions Height
    2.0000 in;50.80 mm
  • Shipping Dimensions Length
    8.0000 in;203.20 mm
  • Shipping Dimensions Width
    2.0000 in;50.80 mm
  • Weight
    3.0 lbs, 1.361 kg

Details

  • Gearbox Component Type
    Input Flange Kit
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    F-FLANGE, W240 KIT
  • Mounting Type
    Flange Mount
  • Series
    PowerCubeX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)