Motion
0229-03205

HUB CITY INC
0229-03205

0229-03205 W150 KIT, SIDE MOUNTING (PC)
MI ITEM #09470374
MFR #0229-03205
Price$354.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03205

0229-03205 W150 KIT, SIDE MOUNTING (PC)
MI ITEM #09470374
MFR #0229-03205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$354.94/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    150
  • Shipping Dimensions Height
    4.0000 in;101.60 mm
  • Shipping Dimensions Length
    6.0000 in;152.40 mm
  • Shipping Dimensions Width
    4.0000 in;101.60 mm
  • Weight
    3.00 lbs, 1.361 kg

Details

  • Gearbox Component Type
    Worm Gear Reducer
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    SIDE MOUNTING (PCX), W150 KIT
  • Mounting Type
    Side Mount
  • Style
    Side Mounting Kit

Overview

Mfr description
0229-03205 W150 KIT, SIDE MOUNTING (PC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought