Motion
0229-03206

HUB CITY INC
0229-03206

0229-03206 W240 KIT, SIDE MOUNTING (PCX)
Mi Item #09470376
MFR #0229-03206
Price$744.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03206

0229-03206 W240 KIT, SIDE MOUNTING (PCX)
Mi Item #09470376
MFR #0229-03206

Mfr description
0229-03206 W240 KIT, SIDE MOUNTING (PCX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.83/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    240
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    9.0000 in;228.60 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    10.0 lbs, 4.536 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    SIDE MOUNTING (PCX), W240 KIT
  • Mounting Type
    Side Mount
  • Style
    Side Mounting Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)