Motion
8934

3M
8934

Tape - Transparent, 0.9440 in, 24 mm Wide, 360.89 yd, 330 m Long
Mi Item #09470391
MFR #8934
Price$77.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8934

Tape - Transparent, 0.9440 in, 24 mm Wide, 360.89 yd, 330 m Long
Mi Item #09470391
MFR #8934

Mfr description
7100091942 TARTAN FILAMENT TAPE 8934,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.57/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    360.89 yd, 330 m
  • Shelf Life
    18 months
  • Tensile Strength
    100
  • Width
    0.9440 in, 24 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    3 %
  • Max Operating Temperature
    120 °F
  • Operating Temperature Range
    40 to 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)