Motion
8934

3M
8934

Filament Tape - Transparent, 0.7086 in, 18 mm Wide, 360.89 yd, 330 m Long
Mi Item #09470395
MFR #8934
Price$58.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8934

Filament Tape - Transparent, 0.7086 in, 18 mm Wide, 360.89 yd, 330 m Long
Mi Item #09470395
MFR #8934

Mfr description
7000136812 TARTAN FILAMENT TAPE 8934,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.17/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    360.89 yd, 330 m
  • Shelf Life
    18 months
  • Width
    0.7086 in, 18 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    3 %
  • Manufacturer Upc Number
    00689330198610
  • Max Operating Temperature
    49 °C
  • Operating Temperature Range
    4.4 to 49 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)