Motion
0229-03228

HUB CITY INC
0229-03228

Right Angle Worm Gear Speed Reducer - C-Face Input, 56C Frame
MI ITEM #09470396
MFR #0229-03228
Price$374.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03228

Right Angle Worm Gear Speed Reducer - C-Face Input, 56C Frame
MI ITEM #09470396
MFR #0229-03228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$374.36/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    150
  • NEMA / IEC Frame Size
    56C
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    9.0000 in;228.60 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    10.00 lbs, 4.536 kg

Details

  • Gearbox Component Type
    Input Flange Kit
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    MOTOR FLANGE 56C (PCX), W150 KIT
  • Mounting Type
    NEMA 56C
  • Series
    PowerCubeX
  • Style
    Worm Gear Reducer

Overview

Mfr description
0229-03228 W150 KIT, MOTOR FLANGE 56C (P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought