Motion
0229-03233

HUB CITY INC
0229-03233

Right Angle Worm Gear Speed Reducer - 56C Frame
MI ITEM #09470399
MFR #0229-03233
List Price$654.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03233

Right Angle Worm Gear Speed Reducer - 56C Frame
MI ITEM #09470399
MFR #0229-03233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$654.03/each for your price

Overview

Mfr description
0229-03233 300 KIT, MOTOR FLANGE 56C (P

Specifications

  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    PowerCubeX
  • Manufacturer Reducer Size
    300
  • Mounting Type
    NEMA 56C
  • Manufacturer Catalog Number
    300 KIT, MOTOR FLANGE 56C (PCX)
  • Shipping Dimensions Height
    4.0000 in;101.60 mm
  • Shipping Dimensions Length
    9.0000 in;228.60 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    12.00 lbs, 5.44 kg
  • Input Style
    C-Face
  • Gearbox Component Type
    Input Flange Kit
  • Case Size
    300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought