1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
8959
Scotch® Filament Tape - Transparent, 1.88 in Wide, 360.9 yd Long
MI ITEM #
09470400
MFR #
8959
Price
$496.51
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Filament Tape
3M 8959
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
8959
Scotch® Filament Tape - Transparent, 1.88 in Wide, 360.9 yd Long
MI ITEM #
09470400
MFR #
8959
Mfr description
7000137725 SCOTCH BI-DIRECTIONAL
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$496
.51
/each
Add to Cart
Specifications
Dimensions
Core Size
3 in
Length
360.9 yd
Tensile Strength
150
Width
1.88 in
Details
Adhesive Material
Synthetic Rubber
Backing Material
Polypropylene
Color
Transparent
Elongation at Break
6 %
UPC_NO
00051115558658
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items