Motion
8959

3M
8959

Scotch® Filament Tape - Transparent, 1.41 in Wide, 60.14 yd Long
Mi Item #09470402
MFR #8959
Price$62.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8959

Scotch® Filament Tape - Transparent, 1.41 in Wide, 60.14 yd Long
Mi Item #09470402
MFR #8959

Mfr description
7100060891 SCOTCH BI-DIRECTIONAL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.09/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd
  • Tensile Strength
    150
  • Width
    1.41 in

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    6 %
  • UPC_NO
    00051128994566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)