Motion
8959

3M
8959

Filament Tape - Transparent, 48.0000 in, 1219.20 mm Wide, 180 yd, 164.59 m Long
Mi Item #09470406
MFR #8959
Price$6,290.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8959

Filament Tape - Transparent, 48.0000 in, 1219.20 mm Wide, 180 yd, 164.59 m Long
Mi Item #09470406
MFR #8959

Mfr description
7000136841 SCOTCH BI-DIRECTIONAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy-duty, cross directional, high strength tape for bundling, reinforcing and pallet unitizing applications
  • Bi-directionally fiberglass reinforced tape provides cut and tear resistance in machine direction and cross direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,290.05/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    180 yd, 164.59 m
  • Width
    48.0000 in, 1219.20 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    6 %
  • Manufacturer Upc Number
    50021200987316
  • UPC_NO
    50021200987316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)