Motion
0229-03239

HUB CITY INC
0229-03239

Right Angle Worm Gear Speed Reducer - C-Face Input, 143TC Frame
MI ITEM #09470410
MFR #0229-03239
List Price$407.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03239

Right Angle Worm Gear Speed Reducer - C-Face Input, 143TC Frame
MI ITEM #09470410
MFR #0229-03239

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$407.84/each for your price

Overview

Mfr description
0229-03239 W240 KIT, MOTOR FLANGE 143TC

Specifications

  • Input Type
    C-Face
  • Style
    MOTOR FLANGE
  • NEMA / IEC Frame Size
    143TC
  • Housing Material
    Cast Iron
  • Series
    PowerCubeX
  • Manufacturer Reducer Size
    240
  • Mounting Type
    Flange Mount
  • Manufacturer Catalog Number
    MOTOR FLANGE 143TC (PCX), W240 KIT
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    9.0000 in;228.60 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    12.00 lbs, 5.44 kg
  • Input Style
    C-Face
  • Gearbox Component Type
    Input Flange Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought