Motion
0229-03240

HUB CITY INC
0229-03240

Right Angle Worm Gear Speed Reducer - 143TC Frame
Mi Item #09470412
MFR #0229-03240
Price$674.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03240

Right Angle Worm Gear Speed Reducer - 143TC Frame
Mi Item #09470412
MFR #0229-03240

Mfr description
0229-03240 260 KIT, MOTOR FLANGE 143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.96/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    260
  • NEMA / IEC Frame Size
    143TC
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    9.0000 in;228.60 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    12.00 lbs, 5.44 kg

Details

  • Gearbox Component Type
    Input Flange Kit
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    260 KIT, MOTOR FLANGE 143TC (PCX)
  • Mounting Type
    Flange Mount
  • Series
    PowerCubeX
  • Style
    MOTOR FLANGE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)