Motion
0229-03245

HUB CITY INC
0229-03245

Right Angle Worm Gear Speed Reducer - 182TC Frame
MI ITEM #09470420
MFR #0229-03245
Price$568.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0229-03245

Right Angle Worm Gear Speed Reducer - 182TC Frame
MI ITEM #09470420
MFR #0229-03245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$568.72/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    260
  • NEMA / IEC Frame Size
    182TC
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    22.0 lbs, 9.979 kg

Details

  • Gearbox Component Type
    Input Flange Kit
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    260 KIT, MOTOR FLANGE 182TC (PCX)
  • Mounting Type
    Flange Mount
  • Series
    PowerCubeX
  • Style
    MOTOR FLANGE 182TC (PCX)

Overview

Mfr description
0229-03245 260 KIT, MOTOR FLANGE 182TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought