Motion
897

3M
897

Filament Tape - Transparent, 0.4724 in, 12 mm Wide, 360.89 yd, 330 m Long
Mi Item #09470421
MFR #897
Price$49.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
897

Filament Tape - Transparent, 0.4724 in, 12 mm Wide, 360.89 yd, 330 m Long
Mi Item #09470421
MFR #897

Mfr description
7000136939 SCOTCH FILAMENT TAPE 897,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium-duty, high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.85/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    360.89 yd, 330 m
  • Width
    0.4724 in, 12 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    4 %
  • Manufacturer Upc Number
    00051135346204
  • UPC_NO
    00051135346204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)