Motion
0230-00005

HUB CITY INC
0230-00005

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Double Output
MI ITEM #09470434
MFR #0230-00005
Your Price$1,166.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-00005

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.3300 in Center Distance, Solid Shaft Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Double Output
MI ITEM #09470434
MFR #0230-00005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,166.88/each(List $1,341.91)

Overview

Mfr description
0230-00005 131 20/1 A WR

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.51 hp
  • Horsepower Rating Normal Duty
    0.51 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Double
  • Style
    A
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    1640 in/lb;185.29 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    130PCX
  • Manufacturer Reducer Size
    131
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    131-20/1 A WR
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    12.0 lbs, 5.44 kg
  • Horsepower
    0.51 hp
  • Input Style
    Shaft
  • Nominal Ratio
    20:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    1640 in-lbs;185.29 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text