Motion
8979N

3M
8979N

Duct Tape - 96 mm Wide, 60 yd Long, 11.7 mil, 0.30 mm Thick, Tensile Strength: 63 N/cm, Red Color
Mi Item #09470439
MFR #8979N
Price$193.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8979N

Duct Tape - 96 mm Wide, 60 yd Long, 11.7 mil, 0.30 mm Thick, Tensile Strength: 63 N/cm, Red Color
Mi Item #09470439
MFR #8979N

Mfr description
7010374791 3M PERFORMANCE PLUS DUCT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists UV, sunlight, and weather to stay on for up to one year without deterioration
  • Distinctive red and slate blue color available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.27/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    54.80 m, 59.93 yd
  • Overall Thickness
    11.7 mil | 0.30 mm
  • Overall Width
    3.7700 in, 96 mm
  • Tensile Strength
    63
  • Thickness
    11.7 mil, 0.30 mm
  • Width
    96 mm

Details

  • Adhesion Strength
    48 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Cloth Scrim, Polyethylene
  • Color
    Red
  • Elongation at Break
    19 %
  • Manufacturer Upc Number
    00051115259258
  • Material
    Fabric Reinforced Polyethylene Film
  • Max Operating Temperature
    93 °C, 200 °F
  • Product Form
    Roll
  • Product Types
    Duct Tape
  • UPC_NO
    00051115259258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)