Motion
898

3M
898

Scotch® Filament Tape - Transparent, 1.88 in Wide, 60.14 yd Long
Mi Item #09470453
MFR #898
Price$97.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
898

Scotch® Filament Tape - Transparent, 1.88 in Wide, 60.14 yd Long
Mi Item #09470453
MFR #898

Mfr description
7000136909 SCOTCH FILAMENT TAPE 898,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.24/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd
  • Shelf Life
    18 months
  • Tensile Strength
    380
  • Width
    1.88 in

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    5 %
  • Max Operating Temperature
    120 °F
  • Operating Temperature Range
    40 to 120 °F
  • UPC_NO
    00051135318362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)