Overview
Mfr description
7000136875 SCOTCH FILAMENT TAPE 898,
- For industrial/occupational use only. Not for consumer sale or use.
- Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
- Secure L-clip closure for full overlap (FOL), tuck-type boxes or other non-standard boxes
- Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
- Glass yarn filaments add strength for box closing, bundling and more
- Able to withstand rough shipping and handling conditions
Specifications
- ColorTransparent
- Manufacturer Upc Number50021200745473
- UPC_NO50021200745473
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data