Motion
0230-00021

HUB CITY INC
0230-00021

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.3300 in Center Distance, Solid Output, 0.6250 in Output Size, Left Hand Output
MI ITEM #09470457
MFR #0230-00021
Price$1,384.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-00021

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 1.3300 in Center Distance, Solid Output, 0.6250 in Output Size, Left Hand Output
MI ITEM #09470457
MFR #0230-00021

Mfr description
0230-00021 131 50/1 B WR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,384.86/each

Specifications

Dimensions

  • Case Size
    131
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    131
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    1570 in/lb;177.4 nm
  • Nominal Ratio
    50:1
  • Output Size
    0.6250 in
  • Ratio
    50:1
  • Weight
    12.0 lbs, 5.44 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.242 hp
  • Horsepower Rating Normal Duty
    0.242 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Lubrication
    Shipped without Lubricant
  • Manufacturer Catalog Number
    131-50/1 B WR
  • Max Input Horsepower
    0.242 hp
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Seal Material
    Viton
  • Series
    130PCX
  • Style
    B
  • Torque Rating (in-lb)
    1570 in-lbs;177.4 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)