Motion
8981

3M
8981

Filament Tape - Transparent, 12.0000 in, 304.80 mm Wide, 360 yd, 329.18 m Long
MI ITEM #09470460
MFR #8981
Price$2,792.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8981

Filament Tape - Transparent, 12.0000 in, 304.80 mm Wide, 360 yd, 329.18 m Long
MI ITEM #09470460
MFR #8981

Mfr description
7000059894 SCOTCH FILAMENT TAPE 8981,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,792.16/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    360 yd, 329.18 m
  • Tensile Strength
    380
  • Width
    12.0000 in, 304.80 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    4 %
  • Manufacturer Upc Number
    50021200991023
  • UPC_NO
    50021200991023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)