Motion
7010372554 SCOTCH FLEXIBLE MAILERS 3-PACK, 8990W-3, 14.25 IN X 18.75 IN

3M
7010372554 SCOTCH FLEXIBLE MAILERS 3-PACK, 8990W-3, 14.25 IN X 18.75 IN

Scotch™ Flexible Mailers 3-Pack, 8990W-3, 14.25 in x 18.75 in (36,1 cm x 47,6 cm)
MI ITEM #09470490
MFR #7010372554 SCOTCH FLEXIBLE MAILERS 3-PACK, 8990W-3, 14.25 IN X 18.75 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010372554 SCOTCH FLEXIBLE MAILERS 3-PACK, 8990W-3, 14.25 IN X 18.75 IN

Scotch™ Flexible Mailers 3-Pack, 8990W-3, 14.25 in x 18.75 in (36,1 cm x 47,6 cm)
MI ITEM #09470490
MFR #7010372554 SCOTCH FLEXIBLE MAILERS 3-PACK, 8990W-3, 14.25 IN X 18.75 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010372554 SCOTCH FLEXIBLE MAILERS
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051141945101
  • UPC_NO
    00051141945101
  • Weight
    0.204 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text