Motion
8991L

3M
8991L

Film Tape - Length: 72 yd, 65.83 m, Thick: 2.4 mil, 0.06 mm, Transparent
Mi Item #09470492
MFR #8991L
Price$2,671.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8991L

Film Tape - Length: 72 yd, 65.83 m, Thick: 2.4 mil, 0.06 mm, Transparent
Mi Item #09470492
MFR #8991L

Mfr description
7000049780 3M POLYESTER TAPE 8991L,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,671.22/each

Specifications

Dimensions

  • Length
    65.83 m, 72 yd
  • Roll Length
    65.83 m, 72 yd
  • Tensile Strength
    50.8
  • Thickness
    2.4 mil, 0.06 mm

Details

  • Adhesion Strength
    3.4, 31 oz/in
  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Clean Removal
    Yes
  • Color
    Transparent
  • Elongation at Break
    100 %
  • Format
    Roll
  • Manufacturer Stock Number
    7000049780
  • Manufacturer Upc Number
    00051115647369
  • Material
    Polyester
  • Max Operating Temperature
    204 °C, 400 °F
  • Operating Temperature Range
    0 to 204 °C, 0 to 400 °F
  • Series
    8991L
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759, ISO 9001
  • Type
    Polyester Film Tape
  • UPC_NO
    00051115647369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)