Motion
7100170122 3M POLYESTER TAPE 8992, GREEN, 2 1/2 IN X 72 YD, 3.2 MIL, 12

3M
7100170122 3M POLYESTER TAPE 8992, GREEN, 2 1/2 IN X 72 YD, 3.2 MIL, 12

3M™ Polyester Tape 8992, Green, 2 1/2 in x 72 yd, 3.2 mil, 12 rolls per case
MI ITEM #09470499
MFR #7100170122 3M POLYESTER TAPE 8992, GREEN, 2 1/2 IN X 72 YD, 3.2 MIL, 12
List Price$66.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100170122 3M POLYESTER TAPE 8992, GREEN, 2 1/2 IN X 72 YD, 3.2 MIL, 12

3M™ Polyester Tape 8992, Green, 2 1/2 in x 72 yd, 3.2 mil, 12 rolls per case
MI ITEM #09470499
MFR #7100170122 3M POLYESTER TAPE 8992, GREEN, 2 1/2 IN X 72 YD, 3.2 MIL, 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.26/each for your price

Overview

Mfr description
7100170122 3M POLYESTER TAPE 8992,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
  • Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
  • Thicker version of 3M™ Polyester Tape 8991
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Translucent green backing provides easy identification and positioning

Specifications

  • Color
    Green
  • Length
    72 yd
  • Width
    2.5 in
  • Manufacturer Upc Number
    00051128995495
  • UPC_NO
    00051128995495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text