Motion
7100059441 3M POLYIMIDE TAPE 8997, LIGHT AMBER, 1 IN X 36 YD, 2.2 MIL,

3M
7100059441 3M POLYIMIDE TAPE 8997, LIGHT AMBER, 1 IN X 36 YD, 2.2 MIL,

Masking & Painters Tape - 36 yd Long, 1 in Wide, Yellow
Mi Item #09470514
MFR #7100059441 3M POLYIMIDE TAPE 8997, LIGHT AMBER, 1 IN X 36 YD, 2.2 MIL,
Price$34.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100059441 3M POLYIMIDE TAPE 8997, LIGHT AMBER, 1 IN X 36 YD, 2.2 MIL,

Masking & Painters Tape - 36 yd Long, 1 in Wide, Yellow
Mi Item #09470514
MFR #7100059441 3M POLYIMIDE TAPE 8997, LIGHT AMBER, 1 IN X 36 YD, 2.2 MIL,

Mfr description
7100059441 3M POLYIMIDE TAPE 8997,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Light amber colored 1.0 mil polyimide backing with 1.4 mil silicone pressure sensitive adhesive
  • Ideal for high temperature applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.62/each

Specifications

Dimensions

  • Length
    36 yd
  • Weight
    0.2 lb
  • Width
    1 in

Details

  • Adhesive Material
    Silicone
  • Application
    Powder Coat Painting
  • Backing Material
    Polyimide Film
  • Color
    Yellow
  • Manufacturer Upc Number
    00051128988572
  • UPC_NO
    00051128988572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)