1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
8997
Masking & Painter Tape - 180 yd Long, 1.0000 in Wide, 9.9 mil Thick, Tan
MI ITEM #
09470532
MFR #
8997
Price
$3,924.19
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M 8997
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
8997
Masking & Painter Tape - 180 yd Long, 1.0000 in Wide, 9.9 mil Thick, Tan
MI ITEM #
09470532
MFR #
8997
Mfr description
7010527696 3M POLYIMIDE TAPE 8997,
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,924
.19
/each
Add to Cart
Specifications
Dimensions
Length
180 yd
Thickness
9.9 mil
Weight
14.559 lb
Width
1.0000 in
Details
Application
Exterior Side Panel Sealing
Backing Material
Proprietary Film
Color
Tan
Max Operating Temperature
80 °C, 176 °F
UPC_NO
00638060145753
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items