Overview
Mfr description
7100199165 3M POLYIMIDE TAPE 8997,
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Length72 yd
- Width19.7 in
- ColorYellow
- UPC_NO00638060402535
- Weight7.326 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data