Overview
Mfr description
7100202899 3M POLYIMIDE TAPE 8997,
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Length144 yd
- Width19.7 in
- ColorYellow
- UPC_NO00638060403136
- Weight12.278 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data